Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104454

MPN #: 700350-PUR

Global Approved 700350-PUR Pegboard Powering, 13.75" x 44", Purple ,1 Piece

Product Description
The pegboard end cap display with clear plastic side wings will enhance the look of any product. This sidekick display is designed to hang on the sides of an end cap display or fixture in a retail setting. Grab your customer's attention as they turn the corner of an aisle by utilizing side wing displays that highlight the focus and increase awareness to your merchandise.

Some of the most common uses of power wing and sidekick displays are to showcase new products that shoppers wouldn't already be looking for such as promotional offers and impulse buys. Powerwings are ideal for convenience stores (c-stores) supermarkets, grocery stores, pharmacies, gift shops, trade shows and cafe's. The plastic side wings measure 4.5" wide. Three hanging hardware options are included with each powerwing display. Hardware included is for gridwall (2- S-Hooks), peg/slatwall (2- U-Hooks), and other applications (2- plastic zip-ties).

Make your product pop with signage and branding using the T-strip on top of the pegboard sidekick. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders. Sign holder and hooks sold separately. This unit arrives fully assembled. Pegboard panels are available in many colors- choose the best color for you!

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Panel Thickness: 0.125"
  • Panel Size: 13.5"W x 44"H
  • Overall Size: 14"W x 44"H
  • Side Wings Size: 4.5"W x 44"H
  • Includes: T-Strip Sign Holder and Hanging Hardware
PRICE
$119.95

1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/4 in
Height44 in

Product Details

TypePegboard
MaterialPlastic
Package Quantity1
ColorPurple
Manufacturers Part Number700350-PUR
BrandAzar Displays