x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 700250-ORG, Pegboard Floor Stand, 16"W x 60"H, RG, 1 Pc

Azar Displays 700250-ORG, Pegboard Floor Stand, 16"W x 60"H, RG, 1 Pc

Item #: WBB1462461

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $250.95

Quantity

Customers Also Viewed

Azar Displays 700250-ORG, Pegboard Floor Stand, 16"W x 60"H, RG, 1 Pc

Freestanding floor display comes in a choice of ten colors and measures 16" W x 60" H. This two-sided display stands on a revolving silver metal base, providing easy customer access. The unit and base ship flat in two separate boxes, keeping the shipping cost at a minimum. The assembly simply requires three butterfly screws to attach the unit and base together. The display includes a sign holder strip. Choose to add a header card or sign holder to draw customer attention.

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 700250-ORG
  • STYLE Two Sided
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 60 (152.4 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Acrylic
  • DESCRIPTION Pegboard Floor Stand
  • COLOR Orange
  • WIDTH INCHES 16 (40.64 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $117.00 more

Azar Displays 700272-CLR, Pegboard Floor Stand W/5" C Channel Sliding, 24"W x 48"H, CLR, 1 Pc

Item #: B1462434

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$367.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700250-ORG, Pegboard Floor Stand, 16"W x 60"H, RG, 1 Pc

Azar Displays 700250-ORG, Pegboard Floor Stand, 16"W x 60"H, RG, 1 Pc

Item #: WBB1462461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 700250-ORG, Pegboard Floor Stand, 16"W x 60"H, RG, 1 Pc
    Azar Displays 700250-ORG, Pegboard Floor Stand, 16"W x 60"H, RG, 1 Pc
    Top
    X
    Global Assistant