x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 700226-ORG 60" Pegboard Rolling Floor Display, 4-Sided, Orange Translucent ,1 Piece

Azar Displays 700226-ORG 60" Pegboard Rolling Floor Display, 4-Sided, Orange Translucent ,1 Piece

Item #: WBB1104566

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $221.95

Quantity

Customers Also Viewed

Azar Displays 700226-ORG 60" Pegboard Rolling Floor Display, 4-Sided, Orange Translucent

4" Wide x 60" High x 4" Deep 4-Sided Pegboard Floor Display on 16" Wide x 12" High Metal Revolving Base with Wheels in translucent green. Overall height is 68". Includes sign holder strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 700226-ORG
  • STYLE Rolling
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 60 (152.4 cm)
  • CONSTRUCTION Plastic
  • DESCRIPTION Pegboard Floor Display
  • COLOR Orange
  • DEPTH INCHES 4 (10.16 cm)
  • WIDTH INCHES 4 (10.16 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $23.00 with this comparable product

Azar Displays 700225-BLU 48" Pegboard Revolving Floor Display, 4-Sided, Blue Translucent ,1 Piece

Item #: B1104756

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$198.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700226-ORG 60" Pegboard Rolling Floor Display, 4-Sided, Orange Translucent ,1 Piece

Azar Displays 700226-ORG 60" Pegboard Rolling Floor Display, 4-Sided, Orange Translucent ,1 Piece

Item #: WBB1104566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 700226-ORG 60" Pegboard Rolling Floor Display, 4-Sided, Orange Translucent ,1 Piece
    Azar Displays 700226-ORG 60" Pegboard Rolling Floor Display, 4-Sided, Orange Translucent ,1 Piece
    Top
    X
    Global Assistant