4" Wide x 48" High x 4" Deep 4-Sided Pegboard Floor Display on 16" Wide x 12" High Metal Revolving Base with Wheels in translucent green. Overall height is 60". Includes sign holder strip. Ships flat and easy to assemble (no tools required).
Global Approved 700224-ORG 48" Pegboard Rolling Floor Display, 4-Sided, Orange Translucent ,1 Piece
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$425.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 48 in |
Product Details
| Style | Rolling |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Pegboard Floor Display |
| Color | Orange |
| Manufacturers Part Number | 700224-ORG |
| Brand | Azar Displays |