Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104530

MPN #: 700224-CLR

Global Approved 700224-CLR 48" Pegboard Rolling Floor Display, 4-Sided, Clear Translucent ,1 Piece

Product Description
Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar's versatile display racks! This four-sided interlocking skinny spinning pegboard display stands on a heavy duty revolving silver metal base with wheels, providing effortless shopping for your customers. The locking wheels make it easy to move the pegboard to different locations seamlessly around the store, then lock in place. The swivel merchandising rack is perfect for promotional items and takes up very little square footage in your retail space. This pegboard tower is simple to assemble with no tools required.

Add hooks, bins, bucket or trays, then load your product onto the pegboard carousel and you're ready to start selling. The tall rotating fixture is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our spinners are easy to clean and maintain. They are strong , highly durable, mobile and can stand up to high traffic areas. With multiple colors to choose from, you can pick the one that makes your product stand out the most.

Make your product pop with signage and branding using the T-strip on top of the Pegboard Tower. Simply slide in PVC header sign, card stock or use one of Azar's stock sign holders which come in clear/transparent, white, acrylic and mirror. Add hooks, bins, buckets and trays to the panel to organize loose items and prepare your display for the sales floor. Sign holder, hooks and accessories are sold separately. *Please note once assembled, it cannot be disassembled.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 60"H
  • Panel Thickness: 0.125"
  • Panel Size: 4"W x 48"H
  • Base Size: 16"W x 16"D x 12"H
  • Base Color: Silver
  • Includes: T-Strip Sign Holder
  • Please Note: Once assembled, this item cannot be disassembled.
PRICE
$425.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4 in
Height48 in

Product Details

StyleRolling
MaterialPlastic
Package Quantity1
DescriptionPegboard Floor Display
ColorClear
Manufacturers Part Number700224-CLR
BrandAzar Displays