x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 700223-BLK 36" Pegboard Revolving Floor Display, 4-Sided, Black Solid ,1 Piece

Azar Displays 700223-BLK 36" Pegboard Revolving Floor Display, 4-Sided, Black Solid ,1 Piece

Item #: WBB1104751

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Quantity

Customers Also Viewed

Azar Displays 700223-BLK 36" Pegboard Revolving Floor Display, 4-Sided, Black Solid

4" Wide x 36" High x 4" Deep 4-Sided Pegboard Counter Display on 14.5" Wide Revolving Base in solid almond. Includes sign holder strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 700223-BLK
  • STYLE Revolving
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 36 (91.44 cm)
  • CONSTRUCTION Plastic
  • DESCRIPTION Pegboard Floor Display
  • COLOR Black
  • DEPTH INCHES 4 (10.16 cm)
  • WIDTH INCHES 4 (10.16 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Azar Displays 700223-PUR 36" Pegboard Revolving Floor Display, 4-Sided, Purple Translucent ,1 Piece

Item #: B1104868

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$82.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700223-BLK 36" Pegboard Revolving Floor Display, 4-Sided, Black Solid ,1 Piece

Azar Displays 700223-BLK 36" Pegboard Revolving Floor Display, 4-Sided, Black Solid ,1 Piece

Item #: WBB1104751

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant