Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104524

MPN #: 700222-BLK

Global Approved 700222-BLK 24" Pegboard Revolving Countertop Display, 4-Sided, Black Solid ,1 Piece

Product Description
Impulse buys at the cash wrap are key to boosting and maximizing sales. Presentation of your product on a great display, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your sales using Azar's versatile counter turntable racks! This four-sided spinning counter pegboard display sits on a revolving plastic base. Catch your customers attention by featuring product at the customers eye level. The spinner display tower is simple to assemble.

Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. The 4-sided counter swivel pegboard display is ideal to sit on any counter tor table top in department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our rotating tabletop display racks for retail merchandising are easy to clean and maintain. They are strong, highly durable and takes up minimal space on your counter. Choose your preferred color- choose from the many available pegboard panel colors!

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear transparent for insert your own sign or white opaque acrylic and mirror. Sign holder, hooks and accessories are sold separately. Once this item is assembled we do not recommend taking it apart.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 25"H
  • Panel Thickness: 0.125"
  • Tower Size: 4"W x 24"H
  • Base Size: 14.5" Dia
  • Base Color: Clear for all except Black and White units
  • Includes: T-Strip Sign Holder
PRICE
$65.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4 in
Height24 in

Product Details

StyleRevolving
MaterialPlastic
Package Quantity1
DescriptionPegboard Revolving Countertop Display
ColorBlack
Manufacturers Part Number700222-BLK
BrandAzar Displays