Features:
- Sold in Packs of: 20
- Measurement: 0.5"W x 2.25"H
- Hook Diameter: 0.130"
- Material: Metal
- Color: Galvanized Metal Finish
Weights & Dimensions
| Width | 1/2 in |
Product Details
| Material | Metal |
| Package Quantity | 20 |
| Description | Metal Curve Hook For Gridwall |
| Color | Silver |
| Manufacturers Part Number | 700024-2PK |
| Brand | Azar Displays |