Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1462793

MPN #: 700023-2PK

Global Approved 700023, S Hook For Gridwall, 0.5"W x 1.25"L, Metal - Pkg Qty 20

Product Description
The galvanized metal S-Hook for a gridwall or to hook on a chain link measures 1"W x 1.325"H. Sold in multiples of 20. Retailers can utilize this S-Hook for holding signs, chain link signage, and other display components onto a gridwall. The metal prong hook ensures durability, and securely fastens in place to any standard metal or non-metal pegboard or slatwall. These merchandise hooks are perfect for a wholesale store, supermarket display fixture, convenience store, hypermarket, warehouse display fixture, shopping mall decoration, or for retail storage. Metal S-Hooks can be used again and again for multiple uses inside and outside the home. Organize your tools, art supplies, children's toys, sports equipment or office supplies using Azar's utility hooks. Easy to install and clean.

Features:
  • Sold in Packs of: 20
  • Measurement: 1"W x 1.325"H
  • Hook Diameter: 0.130"
  • Material: Metal
  • Color: Galvanized Metal Finish
PRICE
$17.75

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Diameter0.130 in

Product Details

MaterialMetal
Package Quantity20
DescriptionMetal S Hook For Gridwall
ColorSilver
Manufacturers Part Number700023-2PK
BrandAzar Displays