Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104331

MPN #: 700020

Global Approved 700020 Metal U-Hook For Pegboard/Slatwall, Galvanized Metal Finish - Pkg Qty 20

Product Description
The galvanized metal U-Hook for pegboard or slatwall measures 1.125"W x 0.5"D x 0.75"H. Retailers can utilize this U-Hook for holding shelves, pamphlet holders, buckets, bowls and other display components onto the wall. The metal prong hook ensures durability, and securely fastens in place to any standard metal or non-metal pegboard or slatwall. These hardware U-hooks are also good for hanging tools or crafts on a pegboard or slatwall in your garage, shed, basement or craft room. These merchandise hooks are perfect for a wholesale store, supermarket display fixture, convenience store, hypermarket, warehouse display fixture, shopping mall decoration, or for retail storage. Metal U-Hooks can be used again and again for multiple uses inside and outside the home. Organize your tools, art supplies, children's toys, sports equipment or office supplies using Azar's utility hooks. Easy to install and clean. Sold in multiples of 20.

Features:
  • Sold in Packs of: 20
  • Material: Metal
  • Measurement: 1.125"W x 0.5"D x 0.75"H
  • Hook Diameter: 0.148"
  • Color: Metal Finish
PRICE
$16.25

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/8 in
Depth1/2 in
Height3/4 in
Diameter0.148 in

Product Details

StylePegboard/SlatWall Mount
MaterialMetal
Package Quantity20
DescriptionMetal U-Hook
ColorSilver
Manufacturers Part Number700020
BrandAzar Displays