Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104329

MPN #: 700018-2PK

Global Approved 700018 Suction Cups, 1.75" Diameter - Pkg Qty 20

Product Description
These Clear Suction Cups with Hook is very versatile for many different uses. The high quality suction cups ensure long-term holding power. For best results, apply to a clean, non-porous surface like glass windows or doors. The sign holders with suction cups are double sided and ideal for glass doors and windows. Hang a sign, trinket, scarf, or hat on the hook. These glass mount suction cups have been field tested and proven to hold long term when used on non-porous surfaces such as glass. Measures 1.75" Diameter.

Features:
  • Sold in Packs of: 20
  • Suction Cup Diameter: 1.75
  • Hook Diameter: 0.074
  • Material: Rubber
  • Color: Clear
PRICE
$19.75

1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in

Product Details

MaterialRubber
Package Quantity20
DescriptionSuction Cups
ColorClear
Manufacturers Part Number700018-2PK
BrandAzar Displays