x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 700017 Metal Prong Hook For Slatwall/Pegboard, 1.25" High

Azar Displays 700017 Metal Prong Hook For Slatwall/Pegboard, 1.25" High

Item #: WBB1104328

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Quantity

Customers Also Viewed

Azar Displays 700017 Metal Prong Hook For Slatwall/Pegboard, 1.25" High, 20-Pack

1.125" Wide x 1.25" High x 0.375" Deep Metal Prong Hook. For use on pegboard, slatwall, gridwall or ceiling. Sold in packs of 20.

  • ACCESSORY HEIGHT INCHES 1-1/4 (3.18 cm)
  • MANUFACTURERS PART NUMBER 700017
  • STYLE Pegboard/SlatWall Mount
  • CONSTRUCTION Metal
  • DESCRIPTION Metal Prong Hook
  • COLOR Silver
  • DIAMETER INCHES --
  • ACCESSORY LENGTH INCHES 3/8 (.95 cm)
  • PACKAGE QUANTITY 20
  • BRAND Azar Displays
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1.00 with this comparable product

Azar Displays 700024, Curve Hook For Gridwall, 0.5"W x 2.25"L, Metal

Item #: B1462795

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$11.75

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700017 Metal Prong Hook For Slatwall/Pegboard, 1.25" High

Azar Displays 700017 Metal Prong Hook For Slatwall/Pegboard, 1.25" High

Item #: WBB1104328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant