x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 700014 4" Metal Scan Hook, Galvanized Metal Finish

Azar Displays 700014 4" Metal Scan Hook, Galvanized Metal Finish

Item #: WBB1104330

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Quantity

Customers Also Viewed

Azar Displays 700014 4" Metal Scan Hook, Galvanized Metal Finish, 25-Pack

4" Metal Scan Hook made with a galvanized metal finish and measures 0.225" in diameter. Features a 2.125" Wide x 1.375" High scan plate, sold in packs of 50.

  • MANUFACTURERS PART NUMBER 700014
  • DIAMETER INCHES 0.225 (.57 cm)
  • STYLE Pegboard/SlatWall Mount
  • ACCESSORY LENGTH INCHES 4 (10.16 cm)
  • PACKAGE QUANTITY 50
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION 4" Metal Scan Hook
  • COLOR Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $4.00 more

Azar Displays 700828 8" Metal Scan Hook, Galvanized Metal Finish

Item #: B1104336

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$82.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700014 4" Metal Scan Hook, Galvanized Metal Finish

Azar Displays 700014 4" Metal Scan Hook, Galvanized Metal Finish

Item #: WBB1104330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant