x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 700011 Eyeglass Holder For Pegboards, 2.25" x 1.25"

Azar Displays 700011 Eyeglass Holder For Pegboards, 2.25" x 1.25"

Item #: WBB1104326

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Quantity

Customers Also Viewed

Azar Displays 700011 Eyeglass Holder For Pegboards, 2.25" x 1.25", 25-Pack

2.25" Wide x 1.25" High 1.75" Deep Eyeglass Holder. For use on pegboard, sold in packs of 50.

  • MANUFACTURERS PART NUMBER 700011
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 25
  • BRAND Azar Displays
  • HEIGHT INCHES 1-1/4 (3.18 cm)
  • CONSTRUCTION Plastic
  • DESCRIPTION Eyeglass Holder
  • COLOR Clear
  • DEPTH INCHES 1-3/4 (4.45 cm)
  • WIDTH INCHES 2-1/4 (5.72 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $13.00 more

Azar Displays 800035 Open Eyeglass Holder For Pegboard/Slatwall, Clear

Item #: B1104848

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$48.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700011 Eyeglass Holder For Pegboards, 2.25" x 1.25"

Azar Displays 700011 Eyeglass Holder For Pegboards, 2.25" x 1.25"

Item #: WBB1104326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 700011 Eyeglass Holder For Pegboards, 2.25" x 1.25"
    Azar Displays 700011 Eyeglass Holder For Pegboards, 2.25" x 1.25"
    Azar Displays 700011 Eyeglass Holder For Pegboards, 2.25" x 1.25"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant