Take 15% off your entire order!

Offer applied at checkout

+

SPRAYIT 7 Piece LVLP Gravity Feed Spray Gun Kit SP-33000K

SPRAYIT 7 Piece LVLP Gravity Feed Spray Gun Kit SP-33000K

Item #: WBB1043966

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $166.95

Quantity

Customers Also Viewed

SPRAYIT 8 Piece LVLP Gravity Feed Spray Gun Kit SP-33500K

SPRAYIT 8 Piece LVLP Gravity Feed Spray Gun Kit SP-33500K

SPRAYIT 8 Piece LVLP Spray Gun Kit SP-33310K

SPRAYIT 8 Piece LVLP Spray Gun Kit SP-33310K

Guardair 83SG, Syphon Pneumatic Oil Gun W/12" Extension & 1 Qt screw-on, steel container

Guardair 83SG, Syphon Pneumatic Oil Gun W/12" Extension & 1 Qt screw-on, steel container

Guardair 1500, Gun Vac Kit W/ 9" Crevice Tool

Guardair 1500, Gun Vac Kit W/ 9" Crevice Tool

Guardair 79WGD, Water Jet Cleaning Gun W/ Syphon Connector

Guardair 79WGD, Water Jet Cleaning Gun W/ Syphon Connector

Ingersoll Rand Quiet Air Impact Wrench, 1/2" Drive Size, 780 Max Torque

Ingersoll Rand Quiet Air Impact Wrench, 1/2" Drive Size, 780 Max Torque

Sunex Tools Pencil Air Die Grinder, 1/4" Air Inlet, 54000 RPM

Sunex Tools Pencil Air Die Grinder, 1/4" Air Inlet, 54000 RPM

SPRAYIT SP-33000 LVLP Gravity Feed Spray Gun can be used for variety of different applications such as Automotive, Industrial, Marine and Wood Working. The LVLP features require less air allowing you to use a smaller air compressor. Using the SPRAYIT SP-33000 reduces overspray and allows you to spray larger surfaces without having to stop. The one-piece Lightweight Aluminum Gun Body makes working with this spray gun very easy. The Stainless Steel Fluid Needle and Nozzle are corrosion resistant. The separate and adjustable fluid fan pattern and air controls make for more precise fan patterns and less waste. The SP-33000K Spray Gun Kit comes complete with.

Features

  • SP-33000 LVLP Spray Gun
  • 1. 3mm Needle Kit
  • 1. 5mm Needle Kit
  • 1. 7mm Needle Kit
  • Air Regulator
  • Spray Gun Cleaning Kit
  • Plastic Case


Weights & Dimensions

  • Width 4 IN (10.16 cm)
  • Height 13 IN (33.02 cm)
  • Weight 3 LBS (1.36 kg)
  • Length 6 IN (15.24 cm)

Product Details

  • Brand Sprayit
  • Description 7 Piece LVLP Gravity Feed Spray Gun Kit
  • Warranty 1 YR
  • Manufacturers Part Number SP-33000K
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$28.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SPRAYIT 7 Piece LVLP Gravity Feed Spray Gun Kit SP-33000K

SPRAYIT 7 Piece LVLP Gravity Feed Spray Gun Kit SP-33000K

Item #: WBB1043966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SPRAYIT 7 Piece LVLP Gravity Feed Spray Gun Kit SP-33000K
    SPRAYIT 7 Piece LVLP Gravity Feed Spray Gun Kit SP-33000K
    SPRAYIT 7 Piece LVLP Gravity Feed Spray Gun Kit SP-33000K
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant