SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Klein Tools® 7 Piece Cushion-Grip Screwdriver Set 85076

Klein Tools® 7 Piece Cushion-Grip Screwdriver Set 85076

Item #: WBB320570

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Quantity Discount

  • Buy 1-2 $112.95 ea.
  • Buy 3-5 $111.95 ea.
  • Buy 6+ $105.95 ea.

Quantity

Customers Also Viewed

Klein Tools® 8 Piece Cushion-Grip Screwdriver Set 85078

Klein Tools® 8 Piece Cushion-Grip Screwdriver Set 85078

Stanley 66-052 6 Piece Precision Screwdriver Set

Stanley 66-052 6 Piece Precision Screwdriver Set

Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set

Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set

Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces

Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces

Klein Tools® 7 Piece Cushion-Grip Screwdriver Set 85076

This 7-Piece Klein Toolss Screwdriver Set contains the most frequently used, general purpose screwdrivers. Included are three cabinet-tip, two Phillips-tip, and two keystone-tip style screwdrivers. Each screwdriver features Klein's patented Tip-Ident which allows quick identification of the type of screwdriver and tip orientation.

Weights & Dimensions

  • Size #1, #2, 1/4", 5/16", (3) 1/8"
  • Weight 2.29 lb LBS

Product Details

  • Handle Material Plastic
  • Shank Finish Nickel-Chrome Plated
  • Brand Klein Tools
  • Tip Type Cabinet, Keystone, Phillips®
  • Manufacturers Part Number 85076
  • Shank Type Round & Square
  • Measurement Inch
  • Number of Pieces 7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Klein Tools® 7 Piece Cushion-Grip Screwdriver Set 85076

Klein Tools® 7 Piece Cushion-Grip Screwdriver Set 85076

Item #: WBB320570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant