Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Screenflex

Model # :WBB227134

MPN #: FSL687-EB

Screenflex 7 Panel Portable Room Divider, 6'8"H x 13'1"W, Fabric Color: Summer Blue

Product Description
Screenflex Portable Room Dividers are the world's highest quality portable walls and can help you make much better use of your facility, time and budget. Simply roll them into position and set up the tackable sound absorbing panels in seconds. The temporary walls can be used as classroom partitions, to create training rooms, for art display, or simply to divide any open area in any room. Churches and other housed of worship use the portable partitions for Sunday School along with other programs. Managers of corporations, government buildings and facilities in the hospitality industry, all use Screenflex Folding Partition Walls to help manage their valuable floor space in an economical attractive fashion. Quality built to last here in the USA. No Assembly Required.
3 Year Warranty.



PRICE
$4,319.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
4319.00
Buy 11 units - 20 units
4105.00Save $214.00 (5%)
Buy 21+ units
3975.00Save $344.00 (8%)
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width157 in
Height80 in
Wheel Diameter3 in
Thickness3/4 in
Panel Width29-1/2 in

Product Details

Assembly RequiredNo
Number of Panels7
TypeFolding Room Divider
Frame Color FamilyBlack
ColorSummer Blue
Wheel TypeRubber
StyleFolding & Mobile
Mobile or StationaryMobile
MaterialFabric
Package Quantity1
FeaturesFull Fabric
Frame MaterialSteel
Manufacturers Part NumberFSL687-EB
WindowNo
BrandScreenflex

Warranty

Warranty3 yr