GRID WALL
TOOL RAIL
24" wide Tool Rail with seven 5" long hooks.
Sold in packages of 6.
Global Industrial
Model # :WB331333
7 Hook Tool Rail - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$215.70 Sold in packages of 6 / $35.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 6 |
| Color | Silver |
| Manufacturers Part Number | 331333 |
| Brand | Global Industrial |