SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Slant/Fin® 7' Dummy Enclosure Only 30 Series 101-403-7

Slant/Fin® 7' Dummy Enclosure Only 30 Series 101-403-7

Item #: WBB306637

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $206.95

Quantity

Customers Also Viewed

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

Slant Fin 7' Dummy Enclosure Only 30 Series

This baseboard enclosure is designed for fast, simple, economical installation from the minute you zip open the first carton to the second you snap on the last accessory. You make the best looking, most cost-effective baseboard installation possible. Without cutting corners. Without unexpected labor costs.

Weights & Dimensions

  • Width 2-11/16 IN (6.83 cm)
  • Height 7-7/8 IN (20 cm)
  • Length 84 IN (213.36 cm)

Product Details

  • Type Enclosure
  • Brand Slant Fin
  • Assembly Required Assembled
  • Description Accepts 3/4" Slant Fin 3/4" Copper/Aluminum Element
  • Material Galvanized Steel
  • Manufacturers Part Number 101-403-7
  • Color Family White

Compliance & Certifications

  • Certifications IBR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slant/Fin® 7' Dummy Enclosure Only 30 Series 101-403-7

Slant/Fin® 7' Dummy Enclosure Only 30 Series 101-403-7

Item #: WBB306637

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant