7/64 Balldriver Power Bit - 10806
Made of Protanium® steel for unmatched levels of hardness, ductility and long lasting durability. ProGuard™ finish offers corrosion resistance. ProHold® Button Technology provides added efficiency. Length is 2". Quantity is 1.
Bondhus 10806 7/64" Balldriver Power Bit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.80 Sold in packages of 10 / $4.98 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Tip Size | 7/64 in |
| Size | 7/64 in |
| Handle Length | 3" |
Product Details
| Type | Power Bit |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Shank Type | Hex |
| Color | Black |
| Series | Balldriver® |
| Style | Insert Bit |
| Tamper Resistant | No |
| Material | Protanium Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 10806 |
| Tip Type | Ball End Hex |
| Ball End | Yes |
| Brand | Bondhus |