
$2.00 ea.
Price: $10.00 / Pkg of 5
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Thread repair insert for metal, 7/16-20 x 5/8-11 x .656", carbon steel.
Weights & Dimensions
- Installed Length 0.656"
- Size 7/16-20
Product Details
- Package Quantity 5
- Brand EZ Lok
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 12L14
- Material Carbon Steel
- Style Imperial
- Manufacturers Part Number 329-720
- Threading Type Fine
- Design Heavy Wall
Customer Review
Product Q & A
There are no questions for this product.

7/16-20 Carbon Steel Insert For Metal - 329-720 - Made In USA - Pkg Qty 5
$2.0
- Product Information
- Customer Review
- Product Q&A