
$2.19 ea.
Price: $10.95 / Pkg of 5
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Thread repair insert for metal, Thin Wall, 7/16-14 x 9/16-12 x .560", carbon steel.
Weights & Dimensions
- Installed Length 0.560"
- Size 7/16-14
Product Details
- Package Quantity 5
- Brand EZ Lok
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 12L14
- Material Carbon Steel
- Style Imperial
- Manufacturers Part Number 319-7
- Threading Type Coarse
- Design Thin Wall
Customer Review
Product Q & A
There are no questions for this product.

7/16-14 Thin Wall Insert For Metal - 319-7 - Made In USA - Pkg Qty 5
$2.19
- Product Information
- Customer Review
- Product Q&A