Designed for cleaning teak and non-skid decks. Also great for cleaning canvas and cushions. Not recommended for glossy surfaces or plastics. 7-1/2" (190mm) wide molded poly block with premium quality flared bristles set with corrosion resistant staples. Wrap around safety bumper protects surrounding areas.
Swobbit 7-1/2" Medium Orange Brush - SW77350
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$91.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 7 in |
| Weight | 1 lbs |
| Bristle Length | 2 in |
| Cleaning Width | 7-1/2 in |
Product Details
| Color | Orange |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Medium Brush |
| Manufacturers Part Number | SW77350 |
| Brand | Swobbit |
| Bristle Material | Nylon |