Extra Soft bristles for gentle cleaning of delicate surfaces. Safe for all finishes including painted and fiberglass finishes, windows and high-polish metals. 7-1/2" (190mm) wide molded poly block with premium quality flared bristles set with corrosion resistant staples. Wrap around safety bumper protects surrounding areas. Not recommended for use with solvents or alcohol.
Swobbit 7-1/2" Extra Soft Blue Brush - SW77340
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 7 in |
| Weight | 1 lbs |
| Bristle Length | 2 in |
| Cleaning Width | 7-1/2 in |
Product Details
| Color | Blue |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Extra Soft Brush |
| Manufacturers Part Number | SW77340 |
| Brand | Swobbit |
| Bristle Material | Nylon |