6mm Balldriver Screwdriver - 10668
Balldriver® Tip Screwdriver w/ProGuard™ Finish. Size: 6mm Length: 137mm.
Bondhus 10668 6mm Balldriver Screwdriver - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.50 Sold in packages of 2 / $12.25 ea
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Tip Size | 6 in |
| Handle Length | 137mm |
Product Details
| Handle Material | " Thermoplastic, Soft Rubber Coating " |
| Type | Screwdriver |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Series | Balldriver® |
| Style | Standard Length |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 10668 |
| Shank Material | Steel |
| Brand | Bondhus |