
$3.85 ea.
Price: $38.50 / Pkg of 10
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
6mm Balldriver Power Bit - 10868
Balldriver® Tip Power Bit w/ProGuard™ Finish. Size: 6mm Length: 76mm.
Balldriver® Tip Power Bit w/ProGuard™ Finish. Size: 6mm Length: 76mm.
Weights & Dimensions
- Length 3 IN (7.62 cm)
- Handle Length 76mm
- Tip Size 6 IN (15.24 cm)
Product Details
- Tamper Resistant No
- Measuring System Metric (MM)
- Type Power Bit
- Package Quantity 10
- Brand Bondhus
- Series Balldriver®
- Style Insert Bit
- Manufacturers Part Number 10868
- Color Family Black
- Case/Stand/Pouch Included None
- Ball End Yes
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 10868 6mm Balldriver Power Bit - Pkg Qty 10
$3.85
- Product Information
- Customer Review
- Product Q&A
- Accessories