x

Take 15% off your entire order!

Offer applied at checkout

6"W X 6"D X 6" H Small Display Cube - Clear - Pkg Qty 12

6"W X 6"D X 6" H Small Display Cube - Clear - Pkg Qty 12

Item #: WBB387260

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $335.40 / Pkg of 12

Quantity

Customers Also Viewed

6"L x 6"W x 6"D Small Display Cube - Clear

May be used to display jewelry, electronics, beauty aids or any type of light to medium weight general merchandise.

  • MANUFACTURERS PART NUMBER FF/DC0610
  • UNITS IN PACKAGE 12
  • LINE Display Cubes
  • CATEGORY Acrylic & Glass Displays
  • CLASS Acrylic Risers, Cubes And Easels
  • HEIGHT INCHES 6 (15.24 cm)
  • BRAND Econoco
  • COLOR Clear
  • DEPTH INCHES 6 (15.24 cm)
  • WIDTH INCHES 6 (15.24 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this have an opening?

    Question Asked By: Rebecca, May 14, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, July 10, 2019

      Hello Rebecca, yes this model has an opening. Thank you for your question.

Save $8.95 ea. with this comparable product

Set Of 3 Acrylic Display Risers (3", 4" & 5") - Clear - Pkg Qty 6

Item #: B387460

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$114.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6"W X 6"D X 6" H Small Display Cube - Clear - Pkg Qty 12

6"W X 6"D X 6" H Small Display Cube - Clear - Pkg Qty 12

Item #: WBB387260

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant