SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pro-Line Steel Drawer, 19-1/4"D, Beige

Pro-Line Steel Drawer, 19-1/4"D, Beige

Item #: WB249816

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $304.95

Quantity

Customers Also Viewed

Pro-Line Adjustable Shelf, 72"W x 12"D, Beige

Pro-Line Adjustable Shelf, 72"W x 12"D, Beige

Pro-Line Steel Drawer, 15"W x 19-1/4"D, Beige

Pro-Line Steel Drawer, 15"W x 19-1/4"D, Beige

Pro-Line Grounding Kit W/ Jacks

Pro-Line Grounding Kit W/ Jacks

60 Inch Bin Holder

60 Inch Bin Holder

Global Industrial™ Steel Shelf, 12"D, Blue

Global Industrial™ Steel Shelf, 12"D, Blue

Pro-Line Drawer Hanging Kit W/ 0.5 Lbs Weight

Pro-Line Drawer Hanging Kit W/ 0.5 Lbs Weight

Global Industrial™ Steel Uprights, Blue, 2/Pack

Global Industrial™ Steel Uprights, Blue, 2/Pack

Global Industrial™ Steel Uprights, Tan, Pack of 2

Global Industrial™ Steel Uprights, Tan, Pack of 2

Global Industrial™ 72"W Bin Rail- Blue

Global Industrial™ 72"W Bin Rail- Blue

Global Industrial™ Steel Drawer, 17-1/4"W x 20"D x 6"H, Blue

Global Industrial™ Steel Drawer, 17-1/4"W x 20"D x 6"H, Blue

EXPANDABLE MODULAR WORKBENCHES
Modular 6"H Drawer
Modular drawer measures 15"W x 19-1/4"D x 6"H. Easily installs under work surface for storage space. Includes lock for security. Features roller bearing guides for smooth operation. Laminate drawer face with rounded corners for an attractive appearance. Can be stacked with 12"H drawer to create a modular pedestal when used with a Drawer Hanging Kit (sold separately).

Weights & Dimensions

  • Depth 19-1/4 IN (48.9 cm)
  • Accessory Depth 19-1/4 IN (48.9 cm)
  • Accessory Height 6 IN (15.24 cm)
  • Height 6 IN (15.24 cm)
  • Weight 26 LBS (11.82 kg)

Product Details

  • Assembly Required Yes
  • Country of Origin USA
  • Type Drawer
  • Brand Pro-Line
  • Material Steel
  • Manufacturers Part Number MDS-6-530
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line Steel Drawer, 19-1/4"D, Beige

Pro-Line Steel Drawer, 19-1/4"D, Beige

Item #: WB249816

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant