x

Take 15% off your entire order!

Offer applied at checkout

Tripp Lite 6ft 3.5mm Mini Stereo to Two RCA Audio Y Splitter Adapter Cable, 3.5MM MALE-RCA MALE X2

Tripp Lite 6ft 3.5mm Mini Stereo to Two RCA Audio Y Splitter Adapter Cable, 3.5MM MALE-RCA MALE X2

Item #: WBB1726197

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $10.75

Quantity

Customers Also Viewed

Tripp Lite 6ft 3.5mm Mini Stereo to Two RCA Audio Y Splitter Adapter Cable, 3.5MM MALE-RCA MALE X2

6-ft. audio Y splitter/adapter cable. This cable has a 3.5mm plug on one end and two RCA plugs on the other. Enables a PC sound card, portable CD player, MP3 player, iPod®, or any audio device with a 3.5mm mini-stereo jack to connect to an audio device with RCA audio inputs.

  • BRAND Tripp Lite
  • TYPE Audio Y Splitter Adapter Cable
  • MANUFACTURER PART NUMBER P314-006
  • CABLE LENGTH INCHES 72 (182.88 cm)
  • MATERIAL Copper
  • DESCRIPTION 6ft 3.5mm Mini Stereo to Two RCA Audio Y Splitter Adapter Cable
  • SHIELDED Yes
  • COLOR Black
  • CABLE LENGTH FT 6
  • CONNECTION TYPE 1 3.5MM MALE
  • CONNECTION TYPE 2 RCA MALE X2
  • WARRANTY Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tripp Lite 6ft 3.5mm Mini Stereo to Two RCA Audio Y Splitter Adapter Cable, 3.5MM MALE-RCA MALE X2

Tripp Lite 6ft 3.5mm Mini Stereo to Two RCA Audio Y Splitter Adapter Cable, 3.5MM MALE-RCA MALE X2

Item #: WBB1726197

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant