Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Remco

Model # :WBB2379433

MPN #: 69625

Remco 69625 4" Scraper, White

Product Description
This color-coded large hand scraper is an excellent solution to your scrapping needs. It has no seams or cracks, which helps prevent bacterial growth.

PRICE
$10.50

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/4 in
Depth9-13/16 in
Height9-3/16 in
Weight0.2 lbs

Product Details

Temperature Range183 °F
MaterialPolypropylene
Description4" Scraper
ColorWhite
Manufacturers Part Number69625
BrandRemco

Warranty

WarrantyProduct

Compliance & Certifications

CertificationsFDA Compliant