Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Stanley

Model # :WBB983743

MPN #: 66-358

Stanley 66-358 7 PC. Stubby Phillips & Slotted Multi-Bit Ratcheting Screwdriver Set

Product Description
Stanley® 66-358, 7 Piece Stubby Multi-Bit Ratcheting Screwdriver Set

  • Magnetic bit holder for speedy and secure changeover of bits.
  • Durable bi-material handles with comfort grip.
  • Includes (6) chrome vanadium (CrV) bits with internal bit storage for easy access to bits - end cap carries 6 bits.
  • Three-position switch enables clockwise and counter-clockwise ratcheting and locked positions.
  • INCLUDES:(1) 4-1/2 in (114 mm) Ratcheting Screwdriver; (3) 1/8, 3/16, 1/4 in Standard Slotted Screwdriver Bits; (3) (1) #1, (2) #2 Phillips® Screwdriver Bits


  • PRICE
    $16.50

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part Number66-358
    Number of Pieces7
    BrandStanley