Stanley 66-168-A 100 Plus® Standard Slotted Tip Screwdriver 3/8" x 8"
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® 66-168-A, 100 Plus® Standard Slotted Tip Screwdriver 3/8" x 8"
Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Bolster reinforced construction. Hex bolster allows for use with a wrench for added torque. Slotted tips are cross ground for consistent fit.
PRICE
$15.50
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.53 lb lbs |
| Tip Width | 3/8 in |
| Handle Length | 5-1/2" |
| Blade Length | 8" |
| Blade Diameter | 3/8 in |
| Shank Diameter | 3/8" |
| Shank Length | 8 in |
Product Details
| Shank Finish | Chrome Plated |
| Handle Material | Plastic |
| Shank Type | Round |
| Handle | Full Size |
| Manufacturers Part Number | 66-168-A |
| Shank Material | Alloy Steel |
| Tip Type | Keystone Slotted |
| Brand | Stanley |