SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stanley 66-092 Vinyl Grip Standard Slotted Tip Screwdriver 3/8" x 8"

Stanley 66-092 Vinyl Grip Standard Slotted Tip Screwdriver 3/8" x 8"

Item #: WBB321138

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Customers Also Viewed

Klein Tools® 601-6 3/16" Cabinet Tip Screwdriver 6"

Klein Tools® 601-6 3/16" Cabinet Tip Screwdriver 6"

Stanley 66-090 Vinyl Grip Standard Slotted Tip Screwdriver 1/4" x 4"

Stanley 66-090 Vinyl Grip Standard Slotted Tip Screwdriver 1/4" x 4"

Stanley STHT60783 Standard Fluted Standard Blade/Slotted Tip 1/4" x 4"

Stanley STHT60783 Standard Fluted Standard Blade/Slotted Tip 1/4" x 4"

Klein Tools® 8 Piece Cushion-Grip Screwdriver Set 85078

Klein Tools® 8 Piece Cushion-Grip Screwdriver Set 85078

Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces

Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces

Stanley® 66-092, Vinyl Grip Standard Slotted Tip Screwdriver 3/8" x 8"

  • Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip.
  • Acetate handle built for strength.
  • Flanges on the blade inside the handle provide a solid, twist-resistant blade.
  • Black oxide tips for use in electrical applications.
  • Bars are fully ground and polished, then chrome plated for corrosion resistance
  • Bars are made of alloy steel and heat-treated for strength and durability.


  • Weights & Dimensions

    • Shank Diameter 3/8"
    • Width 2 1/2 IN
    • Shank Length 8 IN (20.32 cm)
    • Length 13-1/2 IN (34.29 cm)
    • Tip Width 3/8 IN
    • Handle Length 5-1/2"
    • Height 1.450 IN (3.68 cm)
    • Blade Length 8"
    • Blade Diameter 3/8 IN
    • Weight 0.60 lb LBS

    Product Details

    • Handle Material Plastic, Vinyl
    • Shank Finish Chrome Plated
    • Handle Full Size
    • Shank Material Alloy Steel
    • Brand Stanley
    • Tip Type Keystone Slotted
    • Manufacturers Part Number 66-092
    • Shank Type Round
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 66-092 Vinyl Grip Standard Slotted Tip Screwdriver 3/8" x 8"

    Stanley 66-092 Vinyl Grip Standard Slotted Tip Screwdriver 3/8" x 8"

    Item #: WBB321138

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant