
$14.83 up to 4% OFF
Price: $14.25
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 66-039, 6 Piece Jeweler's Precision Screwdriver Set
Swivel-head handles provide precision and reach. Bright, plated shafts are fluted for a steady, solid grip. Hardened and tempered steel blades with blued finish to resist corrosion. Plastic storage case included. INCLUDES:1.4, 2.0, 2.4, 3.0 mm Standard Slotted; #0, #1 Phillips®
Weights & Dimensions
- Width 3.2 IN (8.13 cm)
- Height 1 IN (2.54 cm)
- Size 1.4mm, 1.8mm, 2.3mm, 3mm, PH0, PH1
- Weight 0.33 lb LBS
- Length 6.1 IN (15.49 cm)
Product Details
- Brand Stanley
- Tip Type Slotted, Phillips®
- Manufacturers Part Number 66-039
- Shank Material Steel
- Number of Pieces 6
- Measurement Metric
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Joseph
Date: April 23, 2019
-
Reviewer: web-guest
Date: April 23, 2019
Your review:
I had set like this that was stolen which I liked very much, so I expect this one will work just as well.
Product Q & A
There are no questions for this product.
Accessories

Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set
$14.25
- Product Information
- Customer Review
- Product Q&A
- Accessories