Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WBB3220163

Global Industrial™ 65" Column or I-Beam Mount Fan, 40,000 CFM, 240V, Non Oscillating

Product Description
✓ 65"D fan delivers up to 40,000 CFM of airflow
✓ Energy-efficient direct-drive motor with variable speed control
✓ Horizontal or vertical mounting with 180° angle adjustability

The Global Industrial™ 65" Column-Mounted Cooling Fan is your solution to circulating air in large spaces, keeping workers and equipment cool. Featuring six aluminum airfoils and two pivoting joints that allow you to position the fan precisely where you need it, this fan can be mounted horizontally or vertically to structural beams such as I-beams, bar joists, or columns. It utilizes a gearless direct-drive motor that offers several advantages, such as a much quieter operation and variable speed control that allows the user to dial in the exact amount of airflow they need for their space. Designed to provide up to 40,000 CFM of airflow, this large industrial fan has an airflow velocity that ranges from 629 fpm at 20' away from its source to 39 fpm at 120'. Limited 1-Year Warranty.

  • Unit mounts overhead to free up valuable floor space
  • Includes control box, mounting bracket, and hardware
  • PRICE
    $5,959.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Depth16 in
    Weight192 lbs
    Cord Length20 ft
    Diameter72 in
    Fan Diameter65 in
    Distance Air Throw120 ft

    Product Details

    Assembly RequiredYes
    Max Ambient Temperature104 °F
    Number of SpeedsVariable
    Number of Blades6
    Motor TypeTotally Enclosed BLDC
    Mounting LocationColumn or Ceiling
    Wattage390 W
    MaterialSteel
    Phase1
    Blade TypeAluminum
    Manufacturers Part NumberB3220163
    Indoor/OutdoorIndoor
    BrandGlobal Industrial
    RPM300 rpm
    CFM40000 CFM
    Horsepower5/8 HP
    ColorBlack
    Amperage2.2 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage240 V
    IncludesBar Joist & I-Beam Mounting Brackets & Hardware
    CFM High40000 CFM
    Oscillating/Non OscillatingNon Oscillating
    Power Cord TypeSJTW 18AWGx3C

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL & cUL