x

Take 15% off your entire order!

Offer applied at checkout

Low Voltage DC PWM Drive - 12-48VDC-10/480w

Low Voltage DC PWM Drive - 12-48VDC-10/480w

Item #: WBB288803

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $229.95

Quantity

Customers Also Viewed

Low Voltage DC PWM Drive - 12-48VDC

Provides smooth variable speed capability for mobile equipment. Increases range or running time of battery operated equipment through high efficiency. Allows reduction in battery size w/out loss of operating range. Automatic compensation to allow for declining battery voltage. Speed regulation is ±1% of base speed. Adjustable maximum speed. Adjustable minimum speed. Adjustable I.R. compensation. Adjustable current limit. Adjustable acceleration speed. Maintains variable speed control as batteries discharge. 5K ohm speed pot with 8" leads, knob and dial included Speed adjustment using 5K ohm speed pot or 0-10 VDC analog input signal. Inhibit terminal permits optional start-stop without breaking battery line

  • BRAND Dart Controls
  • MANUFACTURERS PART NUMBER 65E10C
  • OUTPUT VOLTAGE 0-48
  • PACKAGE QUANTITY 1
  • DRIVE SERIES 65E Series
  • INPUT VOLTAGE 12-48 VDC
  • HP 1/50 - 1/3
  • HEIGHT INCHES 1.30 (3.3 cm)
  • LENGTH INCHES 4.25 (10.8 cm)
  • WIDTH INCHES 3.63 (9.22 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Low Voltage DC PWM Drive - 12-48VDC -20/960w

Item #: B288773

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$275.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Low Voltage DC PWM Drive - 12-48VDC-10/480w

Low Voltage DC PWM Drive - 12-48VDC-10/480w

Item #: WBB288803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant