x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 5" Rubber on Iron Wheel Rigid Caster with Side Wheel Brake - 65-RIR-0520-R-WB

Blue/Black Wheel Shown, Brake Not Shown

RWM Casters 5" Rubber on Iron Wheel Rigid Caster with Side Wheel Brake - 65-RIR-0520-R-WB

Item #: WBB1103328

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$90.06 up to 47% OFF

Price: $47.95

Quantity

Customers Also Viewed

RWM Casters 65 Series 5" Rubber on Iron Wheel with Side Wheel Brake - Rigid Caster

RWM Casters 65 Series industrial casters feature the original and time tested patented Kingpinless™ caster design. RWM patented this design that has proven to be the best solution for demanding applications such as automotive towlines, assembly lines and various heavy duty industrial applications. This is the Kingpinless™ caster design that all others are copying because it is simply unmatched in extending service life and reducing all possible causes for caster failure.

  • WIDTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 6-1/2 (16.51 cm)
  • CAPACITY LBS 400 (181.82 kg)
  • COLOR FINISH Silver Zinc Plate Rig, Black Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Roller Straight
  • BOLT SPACING INCHES 2-5/8" x 3-5/8"
  • BRAKE TYPE Side Wheel Brake
  • BRAND RWM Casters
  • CASTER TYPE Rigid Plate, Side Wheel Brake
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 65-RIR-0520-R-WB
  • MOUNTING BOLT HOLE DIAMETER INCHES 3/8 (.95 cm)
  • PACKAGE QUANTITY 1
  • PLATE SIZE 4-1/2" x 4"
  • SERIES 65
  • STYLE --
  • WEIGHT LBS 9 (4.09 kg)
  • WHEEL CONSTRUCTION Rubber on Iron
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 5" Rubber on Iron Wheel Rigid Caster with Side Wheel Brake - 65-RIR-0520-R-WB

RWM Casters 5" Rubber on Iron Wheel Rigid Caster with Side Wheel Brake - 65-RIR-0520-R-WB

Item #: WBB1103328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant