Take 15% off your entire order!

Offer applied at checkout

RWM Casters 8" Rubber on Iron Wheel Swivel Caster with Side Wheel Brake - 65-RIR-0820-S-WB

Shown with Blue/Silver Wheel, Brake Not Shown

RWM Casters 8" Rubber on Iron Wheel Swivel Caster with Side Wheel Brake - 65-RIR-0820-S-WB

Item #: WBB1103293

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$238.88 up to 30% OFF

Price: $166.95

Quantity

Customers Also Viewed

RWM Casters 5" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0520-S-DSL

RWM Casters 5" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0520-S-DSL

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 4" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0420-S-ICWB

RWM Casters 4" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0420-S-ICWB

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Rigid Caster - 76-UIR-0825-R

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Rigid Caster - 76-UIR-0825-R

RWM Casters 6" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0620-S-DSL

RWM Casters 6" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0620-S-DSL

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

RWM Casters 6" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0620-S-ICWB

RWM Casters 6" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0620-S-ICWB

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Swivel Caster - 76-UIR-0825-S

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Swivel Caster - 76-UIR-0825-S

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 65 Series 4" Rubber on Iron Wheel Rigid Caster - 65-RIR-0420-R

RWM Casters 65 Series 4" Rubber on Iron Wheel Rigid Caster - 65-RIR-0420-R

RWM Casters 65 Series 4" Urethane Polypropylene Wheel Rigid Caster - 65-UPR-0420-R

RWM Casters 65 Series 4" Urethane Polypropylene Wheel Rigid Caster - 65-UPR-0420-R

RWM Casters 6" GT Wheel Swivel Caster with Demountable Swivel Lock - 75-GTB-0625-S-DSL

RWM Casters 6" GT Wheel Swivel Caster with Demountable Swivel Lock - 75-GTB-0625-S-DSL

RWM Casters 65 Series 5" Phenolic Wheel Rigid Caster - 65-DUR-0520-R

RWM Casters 65 Series 5" Phenolic Wheel Rigid Caster - 65-DUR-0520-R

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 48 Series 8" GT Wheel Swivel Caster with Face Contact Brake - 48-GTB-0820-S-ICWB

RWM Casters 48 Series 8" GT Wheel Swivel Caster with Face Contact Brake - 48-GTB-0820-S-ICWB

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

RWM Casters 65 Series 8" Rubber on Iron Wheel with Side Wheel Brake - Swivel Caster

RWM Casters 65 Series industrial casters feature the original and time tested patented Kingpinless™ caster design. RWM patented this design that has proven to be the best solution for demanding applications such as automotive towlines, assembly lines and various heavy duty industrial applications. This is the Kingpinless™ caster design that all others are copying because it is simply unmatched in extending service life and reducing all possible causes for caster failure.

Weights & Dimensions

  • Wheel Diameter 8 IN (20.32 cm)
  • Width 2 IN (5.08 cm)
  • Bolt Spacing 2-5/8 x 3-5/8 IN
  • Plate Size 4-1/2 x 4 IN
  • Height 10-1/8 IN (25.72 cm)
  • Plate Width Range 3.9 to 4 IN
  • Wheel Diameter Range 7 to 8 IN
  • Weight Capacity 500 LBS (227.27 kg)
  • Mounting Bolt Hole Diameter 3/8 IN
  • Weight 11 LBS (5 kg)
  • Plate Length Range 4.2 to 4.5 IN

Product Details

  • Assembly Required Assembled
  • Wheel Material Rubber on Iron
  • Package Quantity 1
  • Caster Index Swivel Plate Casters
  • Brake Type Side Wheel Brake
  • Brand RWM Casters
  • Bearing Type Roller Straight
  • Series 65
  • Warranty 1 YR
  • Manufacturers Part Number 65-RIR-0820-S-WB
  • Caster Type Swivel
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 8" Rubber on Iron Wheel Swivel Caster with Side Wheel Brake - 65-RIR-0820-S-WB

RWM Casters 8" Rubber on Iron Wheel Swivel Caster with Side Wheel Brake - 65-RIR-0820-S-WB

Item #: WBB1103293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant