SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 8232 - 6.5 Qt. 2/3 Size Steam Table Pan, 24 Ga. - Pkg Qty 12

Alegacy 8232 - 6.5 Qt. 2/3 Size Steam Table Pan, 24 Ga. - Pkg Qty 12

Item #: WBB343299

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$35.95 ea.

Price: $431.40 / Pkg of 12

Quantity

Customers Also Viewed

Alegacy 55002 - 8.5 Qt. Full Size Steam Table Pan Anti-Jam, 25 Ga. - Pkg Qty 6

Alegacy 55002 - 8.5 Qt. Full Size Steam Table Pan Anti-Jam, 25 Ga. - Pkg Qty 6

Alegacy 8194 - 1.125 Qt. 1/9 Size Steam Table Pan - Pkg Qty 12

Alegacy 8194 - 1.125 Qt. 1/9 Size Steam Table Pan - Pkg Qty 12

Alegacy 8134 - 4.5 Qt. 1/3 Size Steam Table Pan, 24 Ga. - Pkg Qty 12

Alegacy 8134 - 4.5 Qt. 1/3 Size Steam Table Pan, 24 Ga. - Pkg Qty 12

Alegacy 8192 - Steam Table Pan, 0.625 Qt., 1/9 Size - Pkg Qty 12

Alegacy 8192 - Steam Table Pan, 0.625 Qt., 1/9 Size - Pkg Qty 12

Alegacy 8162 - 1.375 Qt. 1/6 Size Steam Table Pan, 24 Ga. - Pkg Qty 12

Alegacy 8162 - 1.375 Qt. 1/6 Size Steam Table Pan, 24 Ga. - Pkg Qty 12

Alegacy 55004P - 14.5 Qt. Full Size Steam Table Pan Perforated Anti Jam, 25 Ga. - Pkg Qty 6

Alegacy 55004P - 14.5 Qt. Full Size Steam Table Pan Perforated Anti Jam, 25 Ga. - Pkg Qty 6

Alegacy 55006P - 22 Qt. Full Size Steam Table Pan Perforated Anti Jam, 25 Ga. - Pkg Qty 6

Alegacy 55006P - 22 Qt. Full Size Steam Table Pan Perforated Anti Jam, 25 Ga. - Pkg Qty 6

Alegacy PG810 - Footed Pan Grates, 10" x 8"

Alegacy PG810 - Footed Pan Grates, 10" x 8"

Alegacy RC100 - Roll Top Cover

Alegacy RC100 - Roll Top Cover

Winco SPJM-602 Steam Pan, 1/6-size, 2-1/2"H - Pkg Qty 12

Winco SPJM-602 Steam Pan, 1/6-size, 2-1/2"H - Pkg Qty 12

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Winco SP7306 1/3-Size Food Pan, 6"H, -40°F to 210°F, Polycarbonate - Pkg Qty 6

Winco SP7306 1/3-Size Food Pan, 6"H, -40°F to 210°F, Polycarbonate - Pkg Qty 6

2/3 Size Steam Table Pan, made of 18/8 stainless steel.

Weights & Dimensions

  • Width 12-3/4 IN (32.39 cm)
  • Height 2-1/2 IN (6.35 cm)
  • Gauge 24 GA
  • Length 13-7/8 IN (35.24 cm)

Product Details

  • Brand Alegacy
  • Description 2/3 Size
  • Material Stainless Steel
  • Capacity 6.5 QT
  • Manufacturers Part Number 8232
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 8232 - 6.5 Qt. 2/3 Size Steam Table Pan, 24 Ga. - Pkg Qty 12

Alegacy 8232 - 6.5 Qt. 2/3 Size Steam Table Pan, 24 Ga. - Pkg Qty 12

Item #: WBB343299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant