Stanley 65-902 Vinyl Grip Phillips® Tip Screwdriver # 2 x 4"
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® 65-902, Vinyl Grip Phillips® Tip Screwdriver # 2 x 4"
Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip. Acetate handle built for strength. Flanges on the blade inside the handle provide a solid, twist-resistant blade. Black oxide tips for use in electrical applications. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Precision machined Phillips® tips are blasted black oxide for proper fastener fit and to eliminate plate chipping.
PRICE
$13.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 2.550 in |
| Height | 1 1/4 in |
| Weight | 0.26 lb lbs |
| Tip Size | #2 in |
| Handle Length | 4-1/2" |
| Blade Length | 4" |
| Blade Diameter | 1/4 in |
| Shank Diameter | 1/4" |
| Shank Length | 4 in |
| Point Size | #2 |
Product Details
| Shank Finish | Chrome Plated |
| Handle Material | Plastic, Vinyl |
| Shank Type | Round |
| Manufacturers Part Number | 65-902 |
| Shank Material | Alloy Steel |
| Tip Type | Phillips® |
| Brand | Stanley |