Natural HDPE Handled Rounds are impact-resistant translucent plastic containers with a round shape & handle. Half gallon & 1 gallon HDPE jugs available. Package Qty of 40.
Qorpak® 64oz Natural HDPE Handled Round Jug with 38-400 Green Thermoset F217 & PTFE Cap, 40PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$389.95
1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 20 in |
| Height | 21 in |
| Weight | 9 |
| Size | 121 x 254mm |
Product Details
| Neck Finish | 38-400 |
| Color | Natural |
| Capacity | 1920ml |
| Material | HDPE |
| Package Quantity | 40 |
| Description | Handled Round Jug with Closure |
| Manufacturers Part Number | PLC-03500 |
| Brand | Qorpak |