x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 640BDK Replacement Blade Kit For 640B Cutter

Wiremold 640BDK Replacement Blade Kit For 640B Cutter

Item #: WBB864270

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $614.00

Quantity

Customers Also Viewed

Wiremold 640BDK Replacement Blade Kit For 640B Cutter

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface

  • COLOR Ivory/Gray
  • LENGTH --
  • DESCRIPTION Replacement Blade Kit
  • MANUFACTURERS PART NUMBER 640BDK
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 640BDK Replacement Blade Kit For 640B Cutter

Wiremold 640BDK Replacement Blade Kit For 640B Cutter

Item #: WBB864270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant