+

Price: $376.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
✓ Simple tool-free assembly
✓ 800 lbs. capacity of evenly distributed weight
✓ Open design allows air and light circulation while minimizing dust accumulation
Simplify storage in your facility with our Nexel® Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This add-on wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additional shelves (sold separately) can add levels. NSF approved. 1-Year Limited Warranty.
Includes 2 posts with levelers, 4 shelves, snap-on sleeves, and S-hooks
All shelves are adjustable on 1" increments 36"W x 36"D x 63"H
✓ 800 lbs. capacity of evenly distributed weight
✓ Open design allows air and light circulation while minimizing dust accumulation
Simplify storage in your facility with our Nexel® Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This add-on wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additional shelves (sold separately) can add levels. NSF approved. 1-Year Limited Warranty.
Weights & Dimensions
- Depth 36 IN (91.44 cm)
- Width 36 IN (91.44 cm)
- Height 63 IN (160.02 cm)
Product Details
- Assembly Required Unassembled
- Number of Shelves 4
- Application Dry
- Shelf Type Flat Wire
- Type Add-On Unit
- Unit Type Standard
- Brand Nexel
- Material Steel
- Finish Chrome
- Shelf Capacity 800 LBS (363.64 kg)
- Manufacturers Part Number 184769
- Color Chrome
Warranty
- Warranty 1 Year Limited
Compliance & Certifications
- Certifications NSF
⚌
-
Snap on sleeves attach easily to post to support shelf.
-
Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
-
Leveling feet screw in and out to keep shelf units level on uneven surfaces.
-
Meets the standards of the National Sanitation Foundation.
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Replacement Parts
Save $74.00 with this comparable product
Nexel®, Nexelate®, Silver Epoxy, 4 Tier, Wire Shelving Add-On Unit, 36"W x 36"D x 63"H
Item #: 799084
Not Yet Rated
Ships in One Business Day
$302.95
compare items
Nexel® Chrome, 4 Tier, Wire Shelving Add-On Unit, 36"W x 36"D x 63"H
$376.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts