+

Frequently Purchased Together
Price: $217.95
Quantity Discount
- Buy 1-4 $217.95 ea.
- Buy 5-9 $211.95 ea.
- Buy 10+ $205.95 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® Chrome Wire Shelving Starter - 72"W X 14"D X 63"H
Chrome Starter Units are versatile enough for retail display, but withstand warehouse conditions as well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Features:
Chrome Starter Units are versatile enough for retail display, but withstand warehouse conditions as well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Features:
- Reinforced shelves with welded surface ribs for added strength
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 4 posts, 4 shelves and snap on sleeves
- Shelves easily adjust without tools at 1" increments
- NSF approved
- Limited one year warranty in dry application and usage
- WIDTH INCHES 72 (182.88 cm)
- DEPTH INCHES 14 (35.56 cm)
- HEIGHT INCHES 63 (160.02 cm)
- ASSEMBLY Unassembled
- BRAND Nexel
- CONSTRUCTION Steel
- MANUFACTURERS PART NUMBER 14726C
- MODEL 184728
- SHELF CAPACITY LBS 600 (272.73 kg)
- SHELF QUANTITY 4
- WIRE SHELVING PRODUCT TYPE Stand-Alone Units
- APPLICATION Dry
- FINISH Chrome
- WARRANTY 1 Year Limited
⚌
-
Snap on sleeves attach easily to post to support shelf.
-
Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
-
Leveling feet screw in and out to keep shelf units level on uneven surfaces.
-
Meets the standards of the National Sanitation Foundation.
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: kirbo
Date: June 21, 2019
Product Q & A
There are no questions for this product.

Nexel® Chrome Wire Shelving Starter - 72"W x 14"D x 63"H
$217.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories