+

Frequently Purchased Together
Price: $306.95
Quantity Discount
- Buy 1-2 $306.95 ea.
- Buy 3-6 $290.95 ea.
- Buy 7+ $281.95 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
✓ Simple tool-free assembly
✓ 600 lbs. capacity of evenly distributed weight
✓ Open design allows air and light circulation while minimizing dust accumulation
Simplify storage in your facility with our Nexel® Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This freestanding wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additionally, this chrome wire shelving starter unit can be connected with optional add-on shelving units to expand the quantity of storage rows. Casters or additional shelves (both sold separately) can add mobility and levels. NSF approved. 1-Year Limited Warranty.
Includes 4 posts with levelers, 4 shelves, and snap-on sleeves
All shelves are adjustable on 1" increments 60"W x 14"D x 63"H
✓ 600 lbs. capacity of evenly distributed weight
✓ Open design allows air and light circulation while minimizing dust accumulation
Simplify storage in your facility with our Nexel® Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This freestanding wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additionally, this chrome wire shelving starter unit can be connected with optional add-on shelving units to expand the quantity of storage rows. Casters or additional shelves (both sold separately) can add mobility and levels. NSF approved. 1-Year Limited Warranty.
Weights & Dimensions
- Width 60 in (152.4 cm)
- Depth 14 in (35.56 cm)
- Height 63 in (160.02 cm)
Product Details
- Assembly Required Yes
- Number of Shelves 4
- Application Dry
- Shelf Type Flat Wire
- Type Starter Unit
- Unit Type Standard
- Brand Nexel
- Material Steel
- Finish Chrome
- Shelf Capacity 600 lbs (272.73 kg)
- Manufacturers Part Number 14606C
- Color Chrome
Warranty
- Warranty 1 Year Limited
Compliance & Certifications
- Certifications NSF
⚌
-
Snap on sleeves attach easily to post to support shelf.
-
Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
-
Leveling feet screw in and out to keep shelf units level on uneven surfaces.
-
Meets the standards of the National Sanitation Foundation.
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Linda
Date: July 06, 2022
-
Reviewer: VICKY
Date: August 23, 2020
Your review:
This shelving unit is exactly what we were looking for. It was easy to assemble, sturdy, and has helped us organize all of the smaller garden tools and accessories in our metal storage shed. We would buy it again. -
Reviewer: web-guest
Date: April 23, 2019
Your review:
This shelf kit arrived very soon after I ordered it. It seems very strong and looks great. The only problem is that it was missing two of the four feet/bushing assemblies for the bottom. I called customer service and they shipped me a new pack of four. These didn't match the originals, but work fine. Thanks for the good customer service! -
Reviewer: John Schiffel
Date: April 23, 2019
Your review:
No surprises. Quality product. Quick delivery. Really appreciated being being able to customize depth, length and height of shelving unit.
Product Q & A
There are no questions for this product.
Replacement Parts
Save $34.00 with this comparable product
Nexel® 4 Shelf, Nexelate® Silver Epoxy Wire Shelving Unit, Starter, 60"W x 14"D x 63"H
Item #: B969971
Not Yet Rated
Ships in One Business Day
$272.95
compare items
Nexel® 4 Shelf, Chrome Wire Shelving Unit, Starter, 60"W x 14"D x 63"H
$306.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts