SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pro-Line Complete Packing Workbench W/Power Apron, Maple Butcher Block Square Edge, 60"W x 30"D

Pro-Line Complete Packing Workbench W/Power Apron, Maple Butcher Block Square Edge, 60"W x 30"D

Item #: WB249852

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,539.00

Quantity

Customers Also Viewed

Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 60"W x 30"D

Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 60"W x 30"D

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72"W x 30"D

Global Industrial™ Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72"W x 30"D

Global Industrial™ Complete Packing Workbench, Laminate Safety Edge, 72"W x 30"D

Global Industrial™ Complete Packing Workbench, Laminate Safety Edge, 72"W x 30"D

Bulman Products Deluxe Packing Workbench, Laminate Square Edge, 96"W x 36"D

Bulman Products Deluxe Packing Workbench, Laminate Square Edge, 96"W x 36"D

Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D

Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D

Global Industrial™ Mobile Packing Workbench W/Riser Kit & Power, ESD Safety Edge, 72"W x 30"D

Global Industrial™ Mobile Packing Workbench W/Riser Kit & Power, ESD Safety Edge, 72"W x 30"D

Global Industrial™ Mobile Packing Workbench, ESD Safety Edge, 60"W x 30"D

Global Industrial™ Mobile Packing Workbench, ESD Safety Edge, 60"W x 30"D

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black

Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black

Complete packaging workbenches include everything you need for a productive, effective packaging station. These benches are built with numerous storage options that keep all your packaging supplies and needs organized and within reach. The variety of storage options allows this packing bench to hold supplies such as tools, packaging boxes, cartons and large envelopes. The durable steel workbench is built to last and framing has a light gray finish. Legs are height adjustable from 30" to 36" and include adjustable leveling feet. 1-3/4" thick maple surface top.

Includes:
  • Full lower shelf with four 18" x 18" dividers
  • Full width storage shelf with 4" of clearance
  • UR72 uprights
  • Bin holder
  • 6 outlet power supply
  • Paper spool holder
  • Enclosed metal shelf 12" deep with four dividers
  • Corrugated storage shelf with four 12" x 18" dividers
  • Shop light
  • Hardware Included
Solid Maple Work Surface Cleaning:
For best results, clean finished butcher block surfaces with soapy water or commonly available kitchen counter top cleaners. Do not use abrasives or powder cleansers. Do not allow moisture to stand on the surface for prolonged periods of time.

Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Width 60 IN (152.4 cm)
  • Top Thickness 1-3/4 IN (4.45 cm)
  • Height 42 to 48 IN
  • Weight Capacity 750 LBS (340.91 kg)
  • Weight 370 LBS (168.18 kg)

Product Details

  • Leg Type Adjustable
  • Assembly Required Yes
  • Edge Type Square
  • Number of Shelves 4
  • Type Preconfigured Workbench
  • Top Material Maple Butcher Block
  • Package Quantity 1
  • Brand Pro-Line
  • Leg Style Square Tubular Leg
  • Material Steel
  • Style Packing Bench W/ Power Outlets
  • Manufacturers Part Number CPB6030-SM-A31
  • Top Color Family Maple
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1,346.00 with this comparable product

Global Industrial™ Complete Packing Workbench W/Power, Butcher Block Square Edge, 60"W x 30"D

Item #: 244183B

(1)

Ships in One Business Day

$2,193.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line Complete Packing Workbench W/Power Apron, Maple Butcher Block Square Edge, 60"W x 30"D

Pro-Line Complete Packing Workbench W/Power Apron, Maple Butcher Block Square Edge, 60"W x 30"D

Item #: WB249852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant