Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® 4 Tier Shelving Add-On Unit, Solid Galvanized Steel, 60"Wx18"Dx74"H

Nexel® 4 Tier Shelving Add-On Unit, Solid Galvanized Steel, 60"Wx18"Dx74"H

Item #: WB189942

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $607.00

Quantity Discount

  • Buy 1-6 $607.00 ea.
  • Buy 7+ $575.00 ea.

Quantity

Customers Also Viewed

Solid Galvanized Add-On Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Add-On Unit includes 2 posts with leveling feet, 8 joining clamps, 4 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts.

Features:
  • 18 Gauge
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 2 posts, 8 joining clamps, 4 shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited one year warranty against rust and corrosion

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 60 in (152.4 cm)
  • Height 74 in (187.96 cm)

Product Details

  • Add On Type Add-On Unit
  • Assembly Required Unassembled
  • Number of Shelves 4
  • Shelf Type Solid
  • For Use With Wet/Dry
  • Wire Shelving Product Type Add-On Units
  • Brand Nexel
  • Number of Levels 4
  • Material Galvanized Steel
  • Warranty 1 Year Limited yr
  • Finish Galvanized
  • Shelf Capacity 400 lbs (181.82 kg)
  • Manufacturers Part Number A18607SZ
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® 4 Tier Shelving Add-On Unit, Solid Galvanized Steel, 60"Wx18"Dx74"H

Nexel® 4 Tier Shelving Add-On Unit, Solid Galvanized Steel, 60"Wx18"Dx74"H

Item #: WB189942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® 4 Tier Shelving Add-On Unit, Solid Galvanized Steel, 60"Wx18"Dx74"H
    Nexel® 4 Tier Shelving Add-On Unit, Solid Galvanized Steel, 60"Wx18"Dx74"H
    Nexel® 4 Tier Shelving Add-On Unit, Solid Galvanized Steel, 60"Wx18"Dx74"H
    Nexel® 4 Tier Shelving Add-On Unit, Solid Galvanized Steel, 60"Wx18"Dx74"H
    Nexel® 4 Tier Shelving Add-On Unit, Solid Galvanized Steel, 60"Wx18"Dx74"H
    Nexel® 4 Tier Shelving Add-On Unit, Solid Galvanized Steel, 60"Wx18"Dx74"H
    Nexel® 4 Tier Shelving Add-On Unit, Solid Galvanized Steel, 60"Wx18"Dx74"H
    Nexel® 4 Tier Shelving Add-On Unit, Solid Galvanized Steel, 60"Wx18"Dx74"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant