Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Model # :WBB1462776

MPN #: 600071-10PK

Global Approved 600071, Square Security Reel HLR, 2"W x 2"H x 2"D, CLR - Pkg Qty 10

Product Description
This holder is made of Black Plastic and is used for the Security Reel to go into.

Features:
  • Sold in Packs of: 10
  • Material: Plastic
  • Color: Black
PRICE
$27.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth2 in
Height2 in

Product Details

MaterialAcrylic
Package Quantity10
DescriptionSquare Security Reel Holder
ColorClear
Manufacturers Part Number600071-10PK