Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB695492

Global Industrial™ Cork Bulletin Board - 60"W x 36"H - Aluminum Frame

Product Description
Cork Bulletin Board - 60" x 36" - Aluminum Frame

Global Industrial™ 60" Corkboard offers a sleek, updated design to help modernize offices, classrooms and residences. 1/2" thick and lightweight, this thin profile cork board is not clunky or cumbersome and easy to install. The resilient cork surface is self-healing, so your cork board will always look neat and new. The sturdy aluminum frame includes an easy 4-corner mounting system that allows the cork bulletin board to be mounted vertically or horizontally. Includes all mounting hardware.

  • Cork board Height: 36"
  • Cork board Width: 60"
  • Cork board Depth: 1/2"


  • ISO Compliant
    TAA Compliant

    PROMOTIONAL PRICE
    $159.95

    was $199.95
    Save $40.00 (20%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth1/2 in
    Height36 in
    Board Size (W x H)60 x 36 in

    Product Details

    TypeCork Board
    Frame Color FamilySilver
    ColorNatural
    Surface MaterialCork
    DescriptionCork Bulletin Board
    Package Quantity1
    Frame MaterialAluminum
    Manufacturers Part Number695492
    MagneticNo
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsISO and TAA Compliant