x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray

Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray

Item #: WB183981

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $368.95

Quantity Discount

  • Buy 1-2 $368.95 ea.
  • Buy 3+ $358.95 ea.

Quantity

Customers Also Viewed

SAFETY EDGE
WORKBENCHES

Global workbenches are built to withstand years of heavy-duty use. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. Legs feature double electrical knockouts and all-welded channel construction. Finished with scratch resistant gray powder coat. Adjustable 27 7/8" to 35 3/8" legs. White, anti-static 1 1/4" thick top dissipates 5000 volt static charge in .01 seconds with a surface resistance of 1010Ohms. Easy to clean. Bench stringer comes with mounting hardware to assemble legs to the bench top.

  • WIDTH INCHES 60 (152.4 cm)
  • DEPTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 34 (86.36 cm)
  • CAPACITY LBS (Evenly Distributed) 2000 (909.09 kg)
  • COLOR FINISH Gray
  • COLOR FAMILY Gray
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • LEG STYLE Flared Leg
  • LEG TYPE Fixed
  • TOP COLOR Light Gray
  • TOP CONSTRUCTION Plastic Laminate Safety Edge
  • TOP THICKNESS INCHES 1-5/8 (4.13 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions for this product.

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

Accessories

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray

Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray

Item #: WB183981

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray
    Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray
    Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray
    Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray
    Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray
    Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray
    Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray
    Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray
    Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray
    Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray
    Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray
    Global Industrial™ 60 x 30 x 34 Fixed Height Workbench Flared Leg - Laminate Safety Edge Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant